Brass, Satin Brass, For Use With: 310-4 Series Electric Strikes Includes: Electric Strikes
Mfr # 310-4 12D 606
Zoro # G410046374
product price: $772.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Brass
Color
Satin Brass
Includes
Electric Strikes
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-4 12D 606
Zoro #
G410046374
UPC #
197163285976
Country of Origin
Mexico
Details
Grade
Grade 1
Finish
Satin Brass
Color
Satin Brass
Includes
Electric Strikes
Material
Brass
For Use With
310-4 Series Electric Strikes
Description
Fail Secure, Complete 12VDC Electric Strike, PK Keeper, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.