Brass, Satin Brass, For Use With: 310-4-x Series Electric Strikes Includes: Electric Strikes
- Mfr # 310-4-3 12D 606
- Zoro # G310046313
product price:Â
$
1,393.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Brass
Color
Satin Brass
Includes
Electric Strikes
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-4-3 12D 606
- Zoro #
- G310046313
- UPC #
- 197163283170
- Country of Origin
- Mexico
- Grade
- Grade 1
- Finish
- Satin Brass
- Color
- Satin Brass
- Includes
- Electric Strikes
- Material
- Brass
- For Use With
- 310-4-x Series Electric Strikes
Description
Fail Secure, Complete 12VDC Electric Strike, Double, PK Keeper, 5-5/8 in. CTC Satin Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.