Brass, Satin Brass, For Use With: 700 Series Electric Strikes Includes: Electric Strikes
Mfr # 732-75 F 24D 606
Zoro # G610046303
product price:Â $728.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Brass
Color
Satin Brass
Material
Brass
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
732-75 F 24D 606
Zoro #
G610046303
UPC #
197163289028
Country of Origin
Mexico
Details
Grade
Grade 1
Finish
Satin Brass
Color
Satin Brass
Material
Brass
Includes
Electric Strikes
For Use With
700 Series Electric Strikes
Description
Fail Safe, Complete 24VDC Electric Strike, 3/4 in. Keeper, Wood Frame, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.