Bronze, Dark Oxidized Satin Bronze Oil Rubbed, For Use With: 310 Series Electric Strikes
Mfr # 310-2 12D 613
Zoro # G610046471
product price:Â $704.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Height
3.2"
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-2 12D 613
Zoro #
G610046471
UPC #
197163014415
Country of Origin
Mexico
Dimensions
Height
3.2"
Width
2.5"
Length
6"
Details
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Strikes
Material
Bronze
For Use With
310 Series Electric Strikes
Description
Fail Secure, Complete 12VDC Electric Strike, 1/2 in. Keeper, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.