Bronze, Dark Oxidized Satin Bronze Oil Rubbed, For Use With: 310 Series Electric Strikes

  • Mfr # 310-2 3/4 24D 613

  • Zoro # G110046421


product price:  $792.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Length
6"
For Use With
310 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-2 3/4 24D 613
Zoro #
G110046421
UPC #
197163014484
Country of Origin
Mexico

Dimensions

Length
6"
Height
3.2"
Width
2.5"

Details

Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
For Use With
310 Series Electric Strikes
Includes
Electric Strikes
Color
Dark Oxidized Satin Bronze Oil Rubbed

Description

Fail Secure, Complete 24VDC Electric Strike, 3/4 in. Keeper, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.