Bronze, Dark Oxidized Satin Bronze Oil Rubbed, For Use With: 700 Series Electric Strikes
- Mfr # 732-75 24D 613
- Zoro # G210046338
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
700 Series Electric Strikes
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 732-75 24D 613
- Zoro #
- G210046338
- UPC #
- 197163289004
- Country of Origin
- Mexico
- Grade
- Grade 1
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- For Use With
- 700 Series Electric Strikes
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- Includes
- Electric Strikes
- Material
- Bronze
Description
Fail Secure, Complete 24VDC Electric Strike, 3/4 in. Keeper, Wood Frame, Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.