Bronze, Satin Bronze Clear Coated, For Use With: 700 Series Electric Strikes
Mfr # 732 24D 612
Zoro # G710046371
product price: $705.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Bronze Clear Coated
Color
Satin Bronze Clear Coated
For Use With
700 Series Electric Strikes
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
732 24D 612
Zoro #
G710046371
UPC #
197163288953
Country of Origin
Mexico
Details
Grade
Grade 1
Finish
Satin Bronze Clear Coated
Color
Satin Bronze Clear Coated
For Use With
700 Series Electric Strikes
Includes
Electric Strikes
Material
Bronze
Description
Fail Secure, Complete 24VDC Electric Strike, 1/2 in. Keeper, Wood Frame, Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.