Bronze, Satin Bronze Clear Coated, For Use With: 742 Series Electric Strikes

  • Mfr # 742-75 24D 612

  • Zoro # G910046270


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Bronze Clear Coated
Material
Bronze
Color
Satin Bronze Clear Coated
For Use With
742 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742-75 24D 612
Zoro #
G910046270
UPC #
197163289035
Country of Origin
Mexico

Details

Grade
Grade 1
Finish
Satin Bronze Clear Coated
Material
Bronze
Color
Satin Bronze Clear Coated
For Use With
742 Series Electric Strikes
Includes
Electric Strikes

Description

Fail Secure, Complete 24VDC Electric Strike, 3/4 in. Keeper, Metal Frame, Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.