Electric Strike, Stainless Steel, Satin Stainless Steel

  • Mfr # 310-4-2 24D 630

  • Zoro # G9233649


product price:  $1,223.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Secure
Input Voltage
24V DC
Door Frame Type
Metal, Wood
Faceplate Height
14 in
Faceplate Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-4-2 24D 630
Zoro #
G9233649
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Height
14 in
Faceplate Width
1-1/2 in

Details

Item
Electric Strike
Failure Mode
Fail Secure
Input Voltage
24V DC
Door Frame Type
Metal, Wood
Finish
Satin Stainless Steel
Series
310-4-X
For Use With Lockset Type
Rim Exit
Material
Stainless Steel
For Use With
Folger Adam Surface Vertical Rod Exit Devices
Electrical/Mechanical
Electrical
Features
Static Strength, Fire Resistant, Surface Mount, Tamper Resistant, Vertical Adjustment, Corrosion Resistant, Burglary Resistant, Pullman Keeper, Adjustable Keeper; Environmentally Friendly
Standards
UL 1034, UL 294 listed, ANSI/BHMA A156.31, Grade 1

Description

Folger Adam 310 Series Electric Strike, 24 VDC Voltage, For RIM Vertical Rod Exit Devices having 4-5/8" and 5-3/8" (double door) Spacing, Stainless Steel Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.