Fail Safe, Complete 24VDC Electric Strike, 3/4-in Keeper, Open Back for Double Doors without Coordin

  • Mfr # 310-2 3/4OB F 24D 630

  • Zoro # G009954172


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24VDC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
Finish
Satin Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-2 3/4OB F 24D 630
Zoro #
G009954172
UPC #
197163165742
Country of Origin
United States

Dimensions

Faceplate Depth
2.5 in
Faceplate Width
6 in
Length
12.25 in

Details

Item
Electric Strikes
Input Voltage
24VDC
Grade
Grade 1
Finish
Satin Stainless
For Use With Lockset Type
310 Series Electric Strikes
Material
Stainless Steel
Features
3/4" Latchbolt
Fire Rated
No

Description

Fail Safe, Complete 24VDC Electric Strike, 3/4-in Keeper, Open Back for Double Doors without Coordinator, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.