Fail Safe, Industrial Grade 12VDC Electric Strike, Body Only, 3/4-in Keeper, Latchbolt & Locking Cam
- Mfr # 310-1 (3/4) F 12D LCBMA
- Zoro # G409954222
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V DC
Faceplate Depth
2.625 in
Faceplate Width
2.875 in
Grade
Grade 1
Finish
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-1 (3/4) F 12D LCBMA
- Zoro #
- G409954222
- UPC #
- 197163014101
- Country of Origin
- United States
- Item
- Electric Strikes
- Input Voltage
- 12V DC
- Grade
- Grade 1
- Finish
- Grey
- For Use With Lockset Type
- 310 Series Electric Strikes
- Features
- 3/4" Latchbolt
- Material
- Metal
- Fire Rated
- No
Dimensions
- Faceplate Depth
- 2.625 in
- Faceplate Width
- 2.875 in
- Length
- 11 in
Description
Fail Safe, Industrial Grade 12VDC Electric Strike, Body Only, 3/4-in Keeper, Latchbolt & Locking Cam Monitor with Auxiliary Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.