Fail Safe, Industrial Grade 24VDC Electric Strike, Double Body Only, PK Keeper, 3-in CTC, Latchbolt
- Mfr # 310-1-30 (PK) F 24D LCBMA
- Zoro # G109954119
product price:Â
$
1,177.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24V DC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
Finish
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-1-30 (PK) F 24D LCBMA
- Zoro #
- G109954119
- UPC #
- 197163165773
- Country of Origin
- United States
- Item
- Electric Strikes
- Input Voltage
- 24V DC
- Grade
- Grade 1
- Finish
- Grey
- For Use With Lockset Type
- 310 Series Electric Strikes
- Material
- Metal
- Fire Rated
- No
- Features
- Vertical Rod Pairs
Dimensions
- Faceplate Depth
- 2.5 in
- Faceplate Width
- 6 in
- Length
- 12.25 in
Description
Fail Safe, Industrial Grade 24VDC Electric Strike, Double Body Only, PK Keeper, 3-in CTC, Latchbolt & Locking Cam Monitor with Auxiliary Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.