Zoro Homepage

Fail Secure, Body Only, 12VDC Electric Strike 3/4 in. Keeper, Metal Frame,

  • Mfr # 740-75 12D

  • Zoro # G614531997


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Faceplate Depth
2.5
Length
7.5
Width
6
series
742 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-75 12D
Zoro #
G614531997
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
2.5
Length
7.5
Width
6

Details

series
742 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.