
Fail Secure, Complete 12VDC Electric Strike, 3/4-in Keeper, Open Back for Double Doors without Coord
Mfr # 310-2 3/4OB 12D 630
Zoro # G309954230
product price: $880.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12VDC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
Finish
Satin Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-2 3/4OB 12D 630
Zoro #
G309954230
UPC #
197163014552
Country of Origin
United States
Dimensions
Faceplate Depth
2.5 in
Faceplate Width
6 in
Length
12.25 in
Details
Item
Electric Strikes
Input Voltage
12VDC
Grade
Grade 1
Finish
Satin Stainless
For Use With Lockset Type
310 Series Electric Strikes
Features
3/4" Latchbolt
Fire Rated
3 Hours {A}
Material
Stainless Steel
Description
Fail Secure, Complete 12VDC Electric Strike, 3/4-in Keeper, Open Back for Double Doors without Coordinator, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.