Fail Secure, Complete 12VDC Electric Strike, Double, PK Keeper, 5-5/8-in CTC Bright Brass

  • Mfr # 310-4-3 12D 605

  • Zoro # G209954125


product price: $1,540.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VDC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
For Use With Lockset Type
310-4-x Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-4-3 12D 605
Zoro #
G209954125
UPC #
197163165643
Country of Origin
United States

Dimensions

Faceplate Depth
2.5 in
Faceplate Width
6 in
Length
17.25 in

Details

Item
Electric Strikes
Input Voltage
12VDC
Grade
Grade 1
Finish
Bright Brass
For Use With Lockset Type
310-4-x Series Electric Strikes
Material
Brass
Features
Surface Vertical Rod Pairs
Fire Rated
No

Description

Fail Secure, Complete 12VDC Electric Strike, Double, PK Keeper, 5-5/8-in CTC Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.