Shop FOLGER ADAM
See all product information
Create Account
Fail Secure, Complete 24VDC Electric Strike, 1-in Keeper, Latchbolt & Locking Cam Monitor with Auxil
- Mfr # 310-3-1 24D 630 LCBMA
- Zoro # G809954198
product price:Â
$
1,173.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24V DC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
For Use With Lockset Type
310 Series Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-3-1 24D 630 LCBMA
- Zoro #
- G809954198
- UPC #
- 197163165728
- Country of Origin
- United States
- Item
- Electric Strikes
- Input Voltage
- 24V DC
- Grade
- Grade 1
- Finish
- Satin Stainless
- For Use With Lockset Type
- 310 Series Electric Strikes
- Material
- Stainless Steel
- Fire Rated
- 3 Hours {A}
- Features
- 3/4" latchbolt and 1" Deadbolt
Dimensions
- Faceplate Depth
- 2.5 in
- Faceplate Width
- 6 in
- Length
- 17.25 in
Description
Fail Secure, Complete 24VDC Electric Strike, 1-in Keeper, Latchbolt & Locking Cam Monitor with Auxiliary Switch, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.