
Fail Secure, Complete 24VDC Electric Strike, 1/2-in Keeper, Metal Frame Satin Brass
Mfr # 712 24D 606
Zoro # G909954210
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24VDC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
Finish
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712 24D 606
Zoro #
G909954210
UPC #
197163157891
Country of Origin
United States
Dimensions
Faceplate Depth
2.5 in
Faceplate Width
6 in
Length
7.5 in
Details
Item
Electric Strikes
Input Voltage
24VDC
Grade
Grade 1
Finish
Satin Brass
For Use With Lockset Type
700 Series Electric Strikes
Fire Rated
3 Hours {A}
Features
1/2" or 5/8" Latchbolt
Material
Brass
Description
Fail Secure, Complete 24VDC Electric Strike, 1/2-in Keeper, Metal Frame Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.