Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fail Secure, Complete 24VDC Electric Strike, 3/4-in Keeper, Metal Frame, Latchbolt & Locking Cam Mon

  • Mfr # 712-75 24D 630 LBMLCM

  • Zoro # G709954236


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24VDC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
Finish
Satin Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
712-75 24D 630 LBMLCM
Zoro #
G709954236
UPC #
197163157815
Country of Origin
United States

Dimensions

Faceplate Depth
2.5 in
Faceplate Width
6 in
Length
7.5 in

Details

Item
Electric Strikes
Input Voltage
24VDC
Grade
Grade 1
Finish
Satin Stainless
For Use With Lockset Type
700 Series Electric Strikes
Fire Rated
3 Hours {A}
Features
3/4" Latchbolt
Material
Stainless Steel

Description

Fail Secure, Complete 24VDC Electric Strike, 3/4-in Keeper, Metal Frame, Latchbolt & Locking Cam Monitor, Satin Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.