Zoro Homepage

Fail Secure, Complete 24VDC Electric Strike, 3/4in Keeper, Satin Bronze

  • Mfr # 310-2 3/4 24D 612

  • Zoro # G916468694


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Length
12-1/4 in
Width
6 in
Finish
Satin Bronze
Input Voltage
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-2 3/4 24D 612
Zoro #
G916468694
UPC #
197163367306
Country of Origin
Japan

Dimensions

Length
12-1/4 in
Width
6 in
Height
2-1/2 in

Details

Grade
Grade 1
Item
Electric Strikes
Finish
Satin Bronze
Input Voltage
24 VDC
Series
Bronze
Material
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.