
Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 5-5/8-in CTC Oil Rubbed Bronze
Mfr # 310-4-3 24D 613
Zoro # G209954231
product price:Â $1,477.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24VDC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
310-4-3 24D 613
Zoro #
G209954231
UPC #
197163165629
Country of Origin
United States
Dimensions
Faceplate Depth
2.5 in
Faceplate Width
6 in
Length
17.25 in
Details
Item
Electric Strikes
Input Voltage
24VDC
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
310-4-x Series Electric Strikes
Material
Bronze
Fire Rated
No
Features
Surface Vertical Rod Pairs
Description
Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 5-5/8-in CTC Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.