
Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 5-in CTC Bright Stainless Steel
Mfr # 310-4-2 24D 629
Zoro # G609954169
product price: $1,470.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24VDC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
Finish
Bright Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-4-2 24D 629
Zoro #
G609954169
UPC #
197163165650
Country of Origin
United States
Dimensions
Faceplate Depth
2.5 in
Faceplate Width
6 in
Length
17.25 in
Details
Item
Electric Strikes
Input Voltage
24VDC
Grade
Grade 1
Finish
Bright Stainless
For Use With Lockset Type
310-4-x Series Electric Strikes
Features
Surface Vertical Rod Pairs
Fire Rated
No
Material
Stainless Steel
Description
Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 5-in CTC Bright Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.