Fail Secure, Complete 24VDC Electric Strike, PK Keeper, Latchbolt & Locking Cam Monitor with Auxilia
- Mfr # 310-4 24D 613 LCBMA
- Zoro # G009954196
product price:Â
$
938.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24V DC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-4 24D 613 LCBMA
- Zoro #
- G009954196
- UPC #
- 197163165698
- Country of Origin
- United States
- Item
- Electric Strikes
- Input Voltage
- 24V DC
- Grade
- Grade 1
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- For Use With Lockset Type
- 310-4 Series Electric Strikes
- Material
- Bronze
- Features
- Pullman Latch Rim Panic Device
- Fire Rated
- 3 Hours {A}
Dimensions
- Faceplate Depth
- 2.5 in
- Faceplate Width
- 6 in
- Length
- 12.25 in
Description
Fail Secure, Complete 24VDC Electric Strike, PK Keeper, Latchbolt & Locking Cam Monitor with Auxiliary Switch, Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.