Zoro Homepage

Fail Secure, Complete 24VDC Electric Strike, PK Keeper, Oil Rubbed Bronze

  • Mfr # 310-4 24D 613

  • Zoro # G409954246


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24VDC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-4 24D 613
Zoro #
G409954246
UPC #
197163014743
Country of Origin
United States

Dimensions

Faceplate Depth
2.5 in
Faceplate Width
6 in
Length
12.25 in

Details

Item
Electric Strikes
Input Voltage
24VDC
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
310-4 Series Electric Strikes
Features
Pullman Latch Rim Panic Device
Material
Bronze
Fire Rated
3 Hours {A}

Description

Fail Secure, Complete 24VDC Electric Strike, PK Keeper, Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.