Fail Secure, Industrial Grade 12VDC Electric Strike, Double Body Only, PK Keeper, 5-in CTC

  • Mfr # 310-1-2 (PK) 12D

  • Zoro # G509954146


product price:  $949.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VDC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
Finish
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-1-2 (PK) 12D
Zoro #
G509954146
UPC #
197163014262
Country of Origin
United States

Dimensions

Faceplate Depth
2.5 in
Faceplate Width
6 in
Length
12.25 in

Details

Item
Electric Strikes
Input Voltage
12VDC
Grade
Grade 1
Finish
Grey
For Use With Lockset Type
310 Series Electric Strikes
Material
Metal
Fire Rated
No
Features
Vertical Rod Pairs

Description

Fail Secure, Industrial Grade 12VDC Electric Strike, Double Body Only, PK Keeper, 5-in CTC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.