Falcon Falcon Exit Device Trim
Mfr # 712-75 24D 629 LBMLCM
Zoro # G910052653
product price: $862.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Stainless Steel
Application
Electric Strikes
Includes
Electric Strikes
Material
Stainless Steel
For Use With
700 Series Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712-75 24D 629 LBMLCM
Zoro #
G910052653
UPC #
197163288915
Country of Origin
Mexico
Details
Finish
Bright Stainless Steel
Application
Electric Strikes
Includes
Electric Strikes
Material
Stainless Steel
For Use With
700 Series Electric Strikes
Grade
Grade 1
Color
Bright Stainless Steel
Description
Fail Secure, Complete 24VDC Electric Strike, 3/4 in. Keeper, Metal Frame, Latchbolt & Locking Cam Monitor, Bright Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.