Shop FOLGER ADAM
See all product information
Create Account
Stainless Steel, Bright Stainless Steel, For Use With: 310 Series Electric Strikes
- Mfr # 310-3-1 24D 629
- Zoro # G710046340
product price:Â
$
1,008.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Bright Stainless Steel
Material
Stainless Steel
Color
Bright Stainless Steel
For Use With
310 Series Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-3-1 24D 629
- Zoro #
- G710046340
- UPC #
- 197163283163
- Country of Origin
- Mexico
- Grade
- Grade 1
- Finish
- Bright Stainless Steel
- Material
- Stainless Steel
- Color
- Bright Stainless Steel
- For Use With
- 310 Series Electric Strikes
- Includes
- Electric Strikes
Description
Fail Secure, Complete 24VDC Electric Strike, 1 in. Keeper, Bright Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.