Stainless Steel, Satin Stainless Steel, For Use With: 310-4-x Series Electric Strikes
- Mfr # 310-4-3 F 12D 630
- Zoro # G810046233
product price:Â
$
1,368.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Material
Stainless Steel
Height
5.2"
Includes
Electric Strikes
Length
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-4-3 F 12D 630
- Zoro #
- G810046233
- UPC #
- 197163014941
- Country of Origin
- Mexico
- Grade
- Grade 1
- Finish
- Satin Stainless Steel
- Material
- Stainless Steel
- Includes
- Electric Strikes
- Color
- Satin Stainless Steel
- For Use With
- 310-4-x Series Electric Strikes
Dimensions
- Height
- 5.2"
- Length
- 6"
- Width
- 2.5"
Description
Fail Safe, Complete 12VDC Electric Strike, Double, PK Keeper, 5-5/8 in. CTC Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.