Shop FOLGER ADAM
See all product information
Create Account
Stainless Steel, Satin Stainless Steel, For Use With: 700 Series Electric Strikes
- Mfr # 732 24D 630 LBMLCM
- Zoro # G610046365
product price:Â
$
765.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Stainless Steel
Height
2"
For Use With
700 Series Electric Strikes
Width
2.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 732 24D 630 LBMLCM
- Zoro #
- G610046365
- UPC #
- 197163029327
- Country of Origin
- Mexico
- Grade
- Grade 1
- Finish
- Satin Stainless Steel
- For Use With
- 700 Series Electric Strikes
- Includes
- Electric Strikes
- Color
- Satin Stainless Steel
- Material
- Stainless Steel
Dimensions
- Height
- 2"
- Width
- 2.5"
- Length
- 6"
Description
Fail Secure, Complete 24VDC Electric Strike, 1/2 in. Keeper, Wood Frame, Latchbolt & Locking Cam Monitor, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.