Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Decaf Ground Coffee, Classic Roast Decaffeinated, 19.2 oz Can

  • Mfr # 2550030406

  • Zoro # G905672521


product price: $34.99
/ea

Key Features

Net Weight
19.2 oz
Beverage Package Style
Can
Beverage Format
Decaffeinated Coffee
Max. Brewing Capacity
19.2 oz
Features
Small Can—Each can makes up to 68 cups.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550030406
Zoro #
G905672521
UPC #
25500304069
Country of Origin
United States

Details

Item
Coffee
Net Weight
19.2 oz
Beverage Package Style
Can
Beverage Flavor
Classic Roast Decaf
Beverage Format
Decaffeinated Coffee
Max. Brewing Capacity
19.2 oz
Features
Small Can—Each can makes up to 68 cups.

Description

Whether you're cutting back on caffeine, or you're just already awake enough at the moment, decaffeinated coffee doesn't have to feel like a compromise. Folgers has you covered so you never have to miss out on The Best Part of Wakin' Up. This delicious Folgers decaf coffee lets you enjoy the classic Folgers medium roast flavor and aroma you crave, without all the caffeine. In fact, it's 99.7% caffeine free. Yet the smooth, rich taste is just as satisfying as ever. Folgers Classic Decaf ground coffee is also versatile; you can brew it in a wide range of home coffee makers. Stock up now to have your perfect decaf cup on standby.


  • Decaffeinated coffee that's 99.7% caffeine free.
  • Rich smooth flavor for easy drinking.
  • Ready to brew with your preferred method.
  • Proudly roasted in New Orleans.
  • Store in a cool, dry place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.