Zoro Homepage

Classic Roast, Canister, 40.3 oz, 6 PK

  • Mfr # 2550030419

  • Zoro # G212884754


product price: $323.99
/pk 6, $54.00/ea
Free Shipping & Returns

Key Features

Net Weight
40.3 oz
Beverage Package Style
Canister
Coffee Roast/Tea Type
Coffee
Beverage Flavor
Classic Roast
Size
6/Carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550030419
Zoro #
G212884754
UPC #
-
Country of Origin
United States

Dimensions

Size
6/Carton

Details

Net Weight
40.3 oz
Beverage Package Style
Canister
Coffee Roast/Tea Type
Coffee
Beverage Flavor
Classic Roast
Roast Type
Medium

Description

Folgers Classic Roast ground coffee packs irresistible taste in every cup. From the very first sip of this rich medium roast coffee, you're greeted by smooth, robust flavor that makes for some seriously easy drinking. But it's not just quality coffee you're tasting it's the exceptional craft and passion behind every batch, proudly roasted in New Orleans by our talented team. So, go ahead and brew it up. Our ground coffee is ready to prep with any method you throw at it, from French press to automatic drip. Enjoy it by the cup or share a pot with your crew, and discover why we call this roast a classic.


  • Rich medium roast coffee.
  • Robust yet smooth flavor for easy drinking.
  • Ready to brew with your preferred method.
  • Proudly roasted in New Orleans.
  • Store in a cool, dry place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.