Shop FOLGERS
See all product information
Create Account
Classic Roast Ground Coffee, Classic Roast, 40.3 oz Canister
Mfr # 30419EA
Zoro # G323333608
original price:Â $62.55 , new price: $56.25 , 10 percent off
new price:Â $56.25
/eaKey Features
Size
40.3 oz
Beverage Format
Coffee
Beverage Flavor
Classic Roast
Beverage Package Style
Canister
Coffee Roast/Tea Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30419EA
- Zoro #
- G323333608
- UPC #
- 25500304199
- Country of Origin
- United States
Dimensions
- Size
- 40.3 oz
Details
- Beverage Format
- Coffee
- Beverage Flavor
- Classic Roast
- Beverage Package Style
- Canister
- Coffee Roast/Tea Type
- Medium
- Item
- Coffee
- Roast Type
- Medium
Description
Folgers Classic Roast ground coffee packs irresistible taste in every cup. From the very first sip of this rich medium roast coffee, you're greeted by smooth, robust flavor that makes for some seriously easy drinking. But it's not just quality coffee you're tasting - it's the exceptional craft and passion behind every batch, proudly roasted in New Orleans by our talented team. So, go ahead and brew it up. Our ground coffee is ready to prep with any method you throw at it, from French press to automatic drip. Enjoy it by the cup or share a pot with your crew, and discover why we call this roast a classic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.