Zoro Homepage

Coffee, 100% Arabica, Fraction Pack, Caffeinated, Ground, 60 oz, 24 PK

  • Mfr # 21510

  • Zoro # G5050937


product price: $60.49
/pk 24, $2.52/ea

Key Features

Net Weight
60 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Light
Package Weight
2.5 oz
Beverage Flavor
Lantern Glow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21510
Zoro #
G5050937
UPC #
00025500215105
Country of Origin
United States

Details

Item
Coffee Fraction Packs
Net Weight
60 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Light
Package Weight
2.5 oz
Beverage Flavor
Lantern Glow
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Commercial Coffee Brewers
Standards
OU Kosher Certified; Rainforest Alliance Certified
Sub-Brand
1850
Kosher
Yes
Beverage Type
Coffee

Description

Brighten your morning with the lively, smooth taste of 1850 Lantern Glow light roast ground coffee. Made with a smooth blend of 100 percent Arabica beans, this light roast coffee is crisp with bright citrus undertones. Pre-measured packs are ground for easy commercial brewing.
  • Light roast coffee is crisp with bright citrus undertones.
  • Individually wrapped for easy menuing and consumption.
  • Each super premium quality blend contains no sugar or preservatives and is naturally sweet with no added artificial sweeteners.
  • Pre-measured packs are ground for easy commercial brewing.
  • Store in a cool, dry place.
  • For use in commercial brewers.
  • By choosing this Rainforest Alliance Certified Coffee, you are directly supporting our commitment to help promote sustainability and a better life for farming families.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.