Zoro Homepage

Coffee, Black Silk, Filter Pack, Caffeinated, Ground, 4.8 lb, 40 PK

  • Mfr # 2550000016

  • Zoro # G4312169


product price: $75.35
/pk 40, $1.88/ea
Free Shipping & Returns

Key Features

Net Weight
4.8 lb
Coffee Roast/Tea Type
Dark
Package Weight
1.4 oz
Beverage Flavor
Black Silk
Caffeine Type
Caffeinated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550000016
Zoro #
G4312169
UPC #
-
Country of Origin
United States

Details

Item
Coffee
Net Weight
4.8 lb
Beverage Package Style
Filter Pack
Coffee Roast/Tea Type
Dark
Package Weight
1.4 oz
Beverage Flavor
Black Silk
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Commercial Coffee Brewers
Sub-Brand
Folgers(R)

Description

Folgers Filter Packs are a low-touch, convenient way to deliver coffee employees love. By brewing premeasured coffee grounds in a sealed filter, offices can eliminate potential points of contact with grounds. The rich flavor of Folgers is more than just coffeeit's tradition. Folgers Colombian coffee provides a rich, medium-roast flavor and aroma.


  • Fresh coffee perfectly measured in a unique filter pack.
  • No need for a filter, simply place in the brew basket and brew.
  • Proprietary coffee flakes instead of grounds maximize the flavor and consistency of each pot brewed, ensuring even distribution of water and coffee during brewing.
  • Round format delivers consistent brewing experience.
  • This pack is premeasured to brew with 60 oz of water.
  • Limit contamination risk by eliminating open-air preparation.
  • Ultimate low-touch option for commercial brewersno measuring, no grinding, and no filters means mess time, less contact and less waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.