Zoro Homepage

Coffee, Black Silk, Fraction Pack, Caffeinated, Ground, 4.7 lb, 42 PK

  • Mfr # 2550000019

  • Zoro # G4312187


product price: $57.99
/pk 42, $1.38/ea

Key Features

Net Weight
4.7 lb
Coffee Roast/Tea Type
Dark
Package Weight
1.4 oz
Beverage Flavor
Black Silk
Caffeine Type
Caffeinated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550000019
Zoro #
G4312187
UPC #
-
Country of Origin
United States

Details

Item
Coffee
Net Weight
4.7 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Dark
Package Weight
1.4 oz
Beverage Flavor
Black Silk
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Commercial Coffee Brewers
Sub-Brand
Folgers(R)

Description

Luxurious Black Silk coffee delivers a uniquely bold flavor with an exceptionally smooth finish and aroma that truly lives up to its name. Convenient fraction packs are a low-touch way to deliver consistent flavor cup after cup. Each pack is premeasured and ready for your commercial coffee brewer, limiting potential points of contact with grounds. The rich flavor of Folgers is more than just coffee – it's tradition.
  • Convenient pre-measured packages deliver consistent, great-tasting coffee cup after cup.
  • Offers velvety smooth dark roast coffee experience.
  • Simply empty the whole pack into the filter and brew.
  • This pack is premeasured to brew with 60 oz of water.
  • Limit contamination risk by limiting open-air prep.
  • A great low-touch option for commercial brewers – no grinding and no measuring means less time, less contact and less waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.