Shop FOLGERS
See all product information
Create Account
Coffee, Blk Silk, Pod, Caffeinated, Dark, PK4
- Mfr # GMT7457
- Zoro # G625075299
product price:Â
$
26.75
/pk of 4, $6.69/ea
Key Features
Beverage Format
Ground
Coffee Roast/Tea Type
Dark
Net Weight
6.77 oz
Product Type
Coffee
Beverage Package Style
Pods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMT7457
- Zoro #
- G625075299
- UPC #
- 025500774572
- Country of Origin
- United States
- Item
- Coffee
- Beverage Format
- Ground
- Coffee Roast/Tea Type
- Dark
- Net Weight
- 6.77 oz
- Beverage Flavor
- Black Silk
- Product Type
- Coffee
- Beverage Package Style
- Pods
- Sub-Brand
- Keurig
- Package Weight
- 0.9 lb
- Caffeine Type
- Caffeinated
Description
Coffee, Net Weight 6.77 oz, Beverage Package Style Pods, Coffee Roast/Tea Type Dark, Package Weight 0.9 lb, Sub-Brand Keurig, Beverage Flavor Black Silk, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.