Shop FOLGERS
See all product information
Create Account
Coffee, Buttery Caramel, Pods, CAF, M, PK4
- Mfr # GMT7461
- Zoro # G025075530
product price:Â
$
27.95
/pk of 4, $6.99/ea
Key Features
Net Weight
7.61 oz
Beverage Format
Ground
Sub-Brand
Keurig
Coffee Roast/Tea Type
Medium
Beverage Package Style
Pods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMT7461
- Zoro #
- G025075530
- UPC #
- 025500774619
- Country of Origin
- United States
- Item
- Coffee
- Net Weight
- 7.61 oz
- Beverage Format
- Ground
- Sub-Brand
- Keurig
- Coffee Roast/Tea Type
- Medium
- Beverage Package Style
- Pods
- Package Weight
- 0.6 lb
- Product Type
- Coffee
- Beverage Flavor
- Buttery Caramel
- Caffeine Type
- Caffeinated
Description
Coffee, Net Weight 7.61 oz, Beverage Package Style Pods, Coffee Roast/Tea Type Medium, Package Weight 0.6 lb, Sub-Brand Keurig, Beverage Flavor Buttery Caramel, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.