Shop FOLGERS
See all product information
Create Account
Coffee, Caffeinated, 0.88 lb Net, PK24
- Mfr # 0448
- Zoro # G623943262
product price:Â
$
25.95
/pk 24, $1.08/ea
Key Features
Coffee Roast/Tea Type
Light
Package Weight
4 lb
Net Weight
0.88 lb
Caffeine Type
Caffeinated
Beverage Package Style
Pod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0448
- Zoro #
- G623943262
- UPC #
- -
- Country of Origin
- United States
- Coffee Roast/Tea Type
- Light
- Package Weight
- 4 lb
- Net Weight
- 0.88 lb
- Caffeine Type
- Caffeinated
- Beverage Package Style
- Pod
- Product Type
- Coffee
- Beverage Format
- Ground
- Item
- Coffee
- Beverage Flavor
- Breakfast Blend
- Sub-Brand
- Folgers(R)
Description
Coffee, Net Weight 0.88 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Light, Package Weight 4 lb, Sub-Brand Folgers(R), Beverage Flavor Breakfast Blend, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.