Coffee, Caffeinated, Classic Roast, 2.25 lb Canister, Medium, Ground
- Mfr # 30407
- Zoro # G0455491
product price:Â
$
32.39
/ea
Key Features
Net Weight
2.25 lb
Beverage Package Style
Can
Coffee Roast/Tea Type
Medium
Package Weight
30.5 oz
Beverage Flavor
Classic Roast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30407
- Zoro #
- G0455491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 25.9 oz
Details
- Item
- Coffee
- Net Weight
- 2.25 lb
- Beverage Package Style
- Can
- Coffee Roast/Tea Type
- Medium
- Package Weight
- 30.5 oz
- Beverage Flavor
- Classic Roast
- Caffeine Type
- Caffeinated
- Beverage Format
- Ground
- Sub-Brand
- Folgers(R)
- Product Type
- Coffee
Description
Coffee, Net Weight 2.25 lb, Beverage Package Style Can, Coffee Roast/Tea Type Medium, Package Weight 30.5 oz, Sub-Brand Folgers(R), Beverage Flavor Classic Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.