Coffee, Classic Roast, Pod, Caffeinated, Ground, 6.72 oz, 24 PK
Mfr # 6685
Zoro # G105310346
product price: $22.89
/pk 24, $0.95/eaKey Features
Net Weight
6.72 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.28 oz
Beverage Flavor
Classic Roast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6685
Zoro #
G105310346
UPC #
025500774565
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
6.72 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.28 oz
Beverage Flavor
Classic Roast
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Folgers(R)
Description
Wake up to something special with our gourmet-inspired Classic Roast®. Taste the rich, full-body flavor and distinct eye-opening aroma of one of America's favorite cups of coffee for more than 150 years-so good it can only be Folgers Classic Roast®.
- • Medium roast.
- • Classic Roast Coffee is made from Mountain Grown® beans, the world's richest and most aromatic.
- • A well balanced and invigorating blend.
- • K-Cups® for the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.