Coffee Filter Packs, PK 40
- Mfr # 52320
- Zoro # G709112650
product price:Â
$
55.65
/pk of 40, $1.39/ea
Key Features
Beverage Flavor
Classic Roast
Coffee Roast/Tea Type
Medium
Caffeine Type
Caffeinated
Beverage Format
Ground
Net Weight
0.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52320
- Zoro #
- G709112650
- UPC #
- -
- Country of Origin
- United States
- Item
- Roast Filter Pack
- Beverage Flavor
- Classic Roast
- Coffee Roast/Tea Type
- Medium
- Caffeine Type
- Caffeinated
- Beverage Format
- Ground
- Net Weight
- 0.8 oz
- Beverage Package Style
- Filter Pack
- Package Weight
- 2 lb
- Sub-Brand
- Folgers(R)
- Product Type
- Coffee
Description
Roast Filter Pack, Net Weight 0.8 oz, Beverage Package Style Filter Pack, Coffee Roast/Tea Type Medium, Package Weight 2 lb, Sub-Brand Folgers(R), Beverage Flavor Classic Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.