Coffee, Gourmet Supreme(R) 100% Colombian, Fraction Pack, Caffeinated, Ground, 5.88 lb, 42 PK

  • Mfr # 2550006451

  • Zoro # G5924992


product price:  $71.69
/pk 42, $1.71/ea

Key Features

Net Weight
5.88 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
1.75 oz
Beverage Flavor
Gourmet Supreme(R) 100% Colombian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550006451
Zoro #
G5924992
UPC #
-
Country of Origin
Japan

Details

Item
Coffee
Net Weight
5.88 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
1.75 oz
Beverage Flavor
Gourmet Supreme(R) 100% Colombian
Caffeine Type
Caffeinated
Beverage Format
Ground
Features
Fraction Packs—Each pack makes 64 oz. of coffee or 1/2 gal.
Sub-Brand
Folgers(R)

Description

Folgers 100% Colombian is a rich and flavorful, full-bodied medium roast of Arabica beans made convenient in a premeasured pack. The rich flavor of Folgers is more than just coffee - it's tradition. Folgers satisfies guests with the taste they love in a variety of convenient formats.


  • Convenient pre-measured packages deliver consistent, great-tasting coffee cup after cup.
  • Offers an exceptional rich, full-bodied medium roast experience.
  • Simply empty the whole pack into the filter and brew.
  • This pack is premeasured to brew with 60 oz of water.
  • Limit contamination risk by limiting open-air prep.
  • A great low-touch option for commercial brewers – no grinding and no measuring means less time, less contact and less waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.