Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2550006927
Zoro #
G0812874
UPC #
-
Country of Origin
United States
Details
Item
Coffee
Beverage Flavor
Classic Roast Decaf
Coffee Roast/Tea Type
Medium
Caffeine Type
Decaffeinated
Package Net Weight
2.36 lb.
Beverage Package Style
Bag
Beverage Format
Ground
Net Weight
3.35 lb
Individual Package Weight
0.90 oz.
Package Weight
0.9 oz
Description
Coffee, Net Weight 3.35 lb, Beverage Package Style Bag, Coffee Roast/Tea Type Medium, Package Weight 0.9 oz, Beverage Flavor Classic Roast Decaf, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.