Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coffee, Regular, Packet, 0.6 oz, 200 PK

  • Mfr # 2550006546

  • Zoro # G5227142


product price: $158.99
/pk 200, $0.79/ea
Free Shipping & Returns

Key Features

Net Weight
0.6 oz
Beverage Package Style
Packet
For Use With
In-Room Lodging Standard 4-Cup Brewers
Size
4-Cup
Features
In-Room—For standard in-room lodging 4-cup brewers.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550006546
Zoro #
G5227142
UPC #
10025500065462
Country of Origin
United States

Dimensions

Size
4-Cup

Details

Item
Coffee
Net Weight
0.6 oz
Beverage Package Style
Packet
Beverage Flavor
Regular
For Use With
In-Room Lodging Standard 4-Cup Brewers
Features
In-Room—For standard in-room lodging 4-cup brewers.

Description

Our most popular medium roast, Folgers Classic Roast is carefully blended with the world's richest and most aromatic beans delivering rich flavor and balanced character cup after cup. Proprietary filter packs put the filter plus premeasured coffee grounds all in one convenient product! No more measuring or spilling coffee grounds. The rich flavor of Folgers is more than just coffee - it's tradition. Folgers satisfies guests with the taste they love in a variety of convenient formats.


  • Fresh coffee perfectly measured in a unique filter packno need for a filter, simply place in the brew basket and brew.
  • Proprietary coffee flakes instead of grounds maximize the flavor and consistency of each pot brewed, ensuring even distribution of water and coffee during brewing.
  • Round format delivers consistent brewing experience.
  • This pack is premeasured to brew with 60 oz of water.
  • Limit contamination risk by eliminating open-air preparation.
  • Ultimate low-touch option for commercial brewers - no measuring, no grinding, and no filters means mess time, less contact and less waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.