Shop FOLGERS
See all product information
Create Account
Ground Breakfast Blend Coffee, Mild, 22.6 oz Per Canister, Ground, Breakfast Blend
- Mfr # 30440
- Zoro # G123364567
product price:Â
$
29.79
/ea
Key Features
Coffee Roast/Tea Type
Mild
Beverage Format
Ground
Net Weight
22.6 oz
Beverage Flavor
Breakfast Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30440
- Zoro #
- G123364567
- UPC #
- 25500304403
- Country of Origin
- United States
Details
- Coffee Roast/Tea Type
- Mild
- Beverage Format
- Ground
- Net Weight
- 22.6 oz
- Item
- Coffee
- Beverage Flavor
- Breakfast Blend
Description
Start your day right with smooth, mild roast, Mellow flavors crafted with care by experienced Roast Masters, Measure and brew to serve for the delightful difference of Folgers in every cup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.