Shop FOLGERS
See all product information
Create Account
Ground Classic Roast Coffee, Medium, 25.9 oz Per Canister, Ground, Classic Roast, 6PK
- Mfr # 30407
- Zoro # G923365917
product price:Â
$
206.99
/pk of 6, $34.50/ea
Free Shipping & Returns
Key Features
Beverage Flavor
Classic Roast
Coffee Roast/Tea Type
Medium
Net Weight
25.9 oz
Beverage Format
Ground
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30407
- Zoro #
- G923365917
- UPC #
- 10025500304073
- Country of Origin
- United States
- Item
- Coffee
- Beverage Flavor
- Classic Roast
- Coffee Roast/Tea Type
- Medium
- Net Weight
- 25.9 oz
- Beverage Format
- Ground
Description
Rich, smooth flavor, Ground; medium roast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.