Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Paint, Gloss, Acrylic Base, Green Flash, Aqua Flash, Blue Flash, Purple Flash

  • Mfr # 7501

  • Zoro # G416254919


product price: $23.19
/ea

Key Features

Color
Green Flash, Aqua Flash, Blue Flash, Purple Flash
Paint Base Type
Acrylic
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7501
Zoro #
G416254919
UPC #
28995075018
Country of Origin
United States

Details

Color
Green Flash, Aqua Flash, Blue Flash, Purple Flash
Paint Base Type
Acrylic
Item
Acrylic Paint
Finish
Gloss

Description

Give your next DIY project a layer of shimmering color with the FolkArt 4-Piece Color Shift Favorites Metallic Acrylic Paint Kit. The 4 iridescent colors in this kit are rich and creamy and dry to a beautiful gloss, metallic finish that shifts in changing light. Each color glides on smoothly and provides superior color and shine that is great for both indoor and outdoor projects. Use this unique paint kit on wood, glass, ceramic, metal, terra cotta, plastic, canvas, paper mache, and so much more. Enhance your arts and crafts supplies with the versatility and color of the FolkArt 4- Piece Color Shift Favorites Metallic Acrylic Paint Kit.


  • VERSATILE & CONVENIENT SIZE - This lustrous acrylic paint kit includes 4 - 2 oz bottles of metallic craft paint. The colors in the kit include: FolkArt Color Shift Green Flash, Aqua Flash, Blue Flash, and Purple Flash
  • BEAUTIFUL, SHIMMERING FINISH - Each brilliant color in this unique acrylic paint kit dries to a stunning glossy, metallic finish that shifts in changing light- perfect for any arts and crafts project!
  • EXCELLENT COVERAGE - Use this glistening kit on a variety of surfaces including wood, glass, ceramic, metal, terra cotta, plastic, canvas, paper mache, and so much more
  • EASY CLEAN UP - FolkArt Color Shift Acrylic Paint is a breeze to clean up. Simply clean up any extra with soap and water- making this kit a must-have to your art supplies
  • ARTIST-QUALITY FORMULA - FolkArt has a durable formula that is water-based and non-toxic
  • TRUSTED BRAND - FolkArt Acrylic Paints are proudly made in the USA. For over 40 years, FolkArt has been a preferred brand among crafters, painters, artists, and teachers. FolkArt is a staple in any collection of art supplies!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.