Acrylic Paint, Matte, Acrylic Base, Neon Pink, Neon Orange, Neon Green, Neon Blue

  • Mfr # 7506

  • Zoro # G916254778


product price:  $39.49
/pk 3, $13.16/ea

Key Features

Color
Neon Pink, Neon Orange, Neon Green, Neon Blue
Finish
Matte
Paint Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7506
Zoro #
G916254778
UPC #
194629147267
Country of Origin
United States

Details

Item
Acrylic Paint
Color
Neon Pink, Neon Orange, Neon Green, Neon Blue
Finish
Matte
Paint Base Type
Acrylic

Description

The FolkArt Multi-Surface Neon Glow Acrylic Paint Set will give your projects a flashy touch of bold color. Each acrylic paint color in this set is bursting with rich, vibrant hues that have a thick and creamy texture for smooth brush strokes and extraordinary blending and shading. Use this water-based, non-toxic formula on wood, canvas, tin, terra cotta, fabric, and more. The artist-quality of this bright, premium acrylic paint will set your crafts apart from the rest. Use this versatile acrylic paint with any acrylic paint brushes, stamps, stencils, and sponges for an extraordinary finish. Add the FolkArt Multi-Surface Neon Glow Acrylic Paint Set to your next project with this vivid acrylic paint as part of your art supplies. Each set includes 4 paints. Sold as 3 sets for a total of 12-paints.


  • VERSATILE & CONVENIENT SIZE - Sold as 3 sets for a total of 12 paints, each individual neon acrylic paint set includes 4 - 2 oz bottles of neon craft paint. The colors in the kit include: FolkArt Neon Pink, Orange, Green, and Blue
  • BRILLIANT, NEON FINISH - Each color in this unique neon acrylic paint set dries to a stunning matte finish that glows under a blacklight
  • EXCELLENT COVERAGE - Use this vivid kit on a variety of surfaces including wood, canvas, paper, and so much more
  • EASY CLEAN UP - FolkArt Acrylic Paint is a breeze to clean up. Simply clean up any extra while wet with soap and water - making this kit a must-have in your art supplies
  • TRUSTED BRAND - FolkArt Acrylic Paints are proudly made in the USA
  • ARTIST-QUALITY FORMULA - FolkArt has a durable formula that is water-based and non-toxic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.