Zoro Homepage

Acrylic Paint, Metallic, Acrylic Base, Charcoal Black

  • Mfr # 4693

  • Zoro # G116254691


product price: $28.45
/pk 3, $9.48/ea

Key Features

Finish
Metallic
Color
Charcoal Black
Paint Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4693
Zoro #
G116254691
UPC #
194629147038
Country of Origin
United States

Details

Finish
Metallic
Color
Charcoal Black
Paint Base Type
Acrylic
Item
Acrylic Paint

Description

With FolkArt Multi-Surface Acrylic paint, you can paint wood, glass, ceramic, metal, terra cotta, rigid plastic, canvas, Styrofoam, slate, paper mache and fabric-all with the same bottle! The patented, self-sealing formula offers superior coverage for fewer coats and quicker drying times. With a dishwasher-safe metallic finish, this water-based non-toxic formula resists moisture as well as rust and comes in a wide color palette including basics and trend-right shades. Sold as a pack of 3-bottles.


  • VERSATILE SIZE & BOLD COLOR - This line of vibrant, multi-surface acrylic paints is the perfect addition to any collection of art supplies! This craft paint comes in a convenient 8 oz bottle
  • METALLIC FINISH - When dry, FolkArt Multi-Surface Acrylic Paint has a beautiful metallic finish. This formula is also great for indoor and outdoor projects as well as top-shelf dishwasher safe when cured
  • EASY & SMOOTH APPLICATION - Use this acrylic paint on a variety of surfaces such as wood, terra cotta, canvas, glass, fabric, ceramics and more
  • CLEAN UP IS A BREEZE - Clean up is easy with FolkArt Multi-Surface Acrylic Paint. Simply clean up while wet with soap and water
  • AMERICAN MADE, TRUSTED BRAND - FolkArt is proudly made in the USA
  • QUALITY FORMULA - FolkArt Multi-Surface Acrylic Paint has a water-based, non-toxic formula. FolkArt offers artist-quality paint that has a creamy consistency for exceptional blending and shading

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.