Zoro Homepage

Acrylic Paint, Metallic, Acrylic Base

  • Mfr # PROMOFAMET

  • Zoro # G816254922


product price: $27.69
/ea

Key Features

Finish
Metallic
Paint Base Type
Acrylic
Color
Bright Gold, 14k Gold, Antique Gold, Rose Gold, Chocolate Brown, Charcoal Black, Platinum, Silver Sterling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROMOFAMET
Zoro #
G816254922
UPC #
28995520716
Country of Origin
United States

Details

Finish
Metallic
Item
Acrylic Paint
Paint Base Type
Acrylic
Color
Bright Gold, 14k Gold, Antique Gold, Rose Gold, Chocolate Brown, Charcoal Black, Platinum, Silver Sterling

Description

Add some shimmer to your next DIY project with the FolkArt Multi-Surface Metallic Acrylic Paint Set. This 8 piece acrylic paint set has a creamy and shiny consistency that brushes on smooth leaving a beautiful metallic finish. Our patented, self-sealing acrylic paint formula offers superior coverage and quicker drying times. Use on wood, glass, ceramic, metal, terra cotta, canvas, paper mache, fabric, and more. This versatile acrylic paint allows you to do everything from beautiful hand paintings to stylish stenciling to design techniques to home decor DIYs and so much more. Give all your projects a modern, metallic twist with a layer from the FolkArt Multi-Surface Metallic Acrylic Paint Set.


  • CONVENIENT SIZES - This versatile multi-surface metallic acrylic paint set includes 8 - 2 oz bottles of beautiful craft paint. The colors in this kit include: Bright Gold, 14k Gold, Antique Gold, Rose Gold, Chocolate Brown, Charcoal Black, Platinum, and Silver Sterling
  • METALLIC FINISH - This brilliant acrylic paint dries to a shiny, metallic finish - perfect for all your arts and crafts!
  • USE ON MULTIPLE SURFACES - Use this metallic acrylic paint on a variety of surfaces such as wood, paper, canvas, Styrofoam, paper mache, and so much more
  • EASY CLEAN UP - Clean up is easy with this metallic acrylic paint! Simply clean up while wet with soap and water
  • AMERICAN MADE - This FolkArt Acrylic Paint kit is proudly made in the USA
  • FORMULA - FolkArt Acrylic Paint is a non-toxic and water-based formula great for all your DIY projects. Expand your art supplies with this trusted brand!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.