Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Paint, Metallic, Acrylic Base, Silver

  • Mfr # 873

  • Zoro # G516254857


product price: $33.95
/pk 3, $11.32/ea

Key Features

Finish
Metallic
Color
Silver
Paint Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873
Zoro #
G516254857
UPC #
194629147328
Country of Origin
United States

Details

Finish
Metallic
Color
Silver
Item
Acrylic Paint
Paint Base Type
Acrylic

Description

Add some shimmer to your next DIY project with FolkArt Metallic Acrylic Paint. This acrylic paint has a creamy and shiny consistency that brushes on smooth leaving a beautiful metallic finish. Our patented, self-sealing acrylic paint formula offers superior coverage and quicker drying times - making this a great paint for indoor and outdoor projects! Use on wood, paper, canvas, Styrofoam, paper mache, and so much more. This versatile acrylic paint allows you to do everything from beautiful hand paintings to stylish stenciling to design techniques to home decor DIYs and so much more. Give all your projects a modern, metallic twist with a layer of FolkArt Metallic Acrylic Paint. Sold as a pack of 3-bottles.


  • CONVENIENT SIZE - This versatile metallic acrylic paint comes in a convenient 8 oz bottle
  • METALLIC FINISH - This brilliant acrylic paint dries to a shiny, metallic finish - perfect for all your arts and crafts! Great for indoor & outdoor projects!
  • USE ON MULTIPLE SURFACES - Use this metallic acrylic paint on a variety of surfaces such as wood, paper, canvas, Styrofoam, paper mache, and so much more
  • EASY CLEAN UP - Clean up is easy with this metallic acrylic paint! Simply clean up while wet with soap and water
  • AMERICAN MADE - FolkArt Acrylic Paint is proudly made in the USA
  • FORMULA - FolkArt Acrylic Paint is a non-toxic and water-based formula great for all your DIY projects. Expand your art supplies with this trusted brand!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.